Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Anchor Band, 60x80 In.
Mfr # X42106
Zoro # G1218962
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 in x 80 in
- Length 80 in
- Width 60 in
- Protects Mattress
- Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X42106
- Zoro # G1218962
- UPC # 008182421064
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 60 in x 80 in |
Length | 80 in |
Width | 60 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Type | Anchor Band |
Fabric | 100% Polyester |
Corners | Flat with Anchor Band |
Description
Mattress Cover, Anchor Band, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- INNOMAX 2.5 in. Origins Natural Latex Pillow Topper, Twin Size (2-64-2T-9)
- R & R Textile Mattress Covers and Pads