Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Anchor Band, 54x80 In.
Mfr # X42105
Zoro # G1828671
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in x 80 in
- Length 80 in
- Width 54 in
- Protects Mattress
- Corners Flat with Anchor Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # X42105
- Zoro # G1828671
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 54 in x 80 in |
Length | 80 in |
Width | 54 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Corners | Flat with Anchor Band |
Fabric | 100% Polyester |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Type | Anchor Band |
Description
Mattress Cover, Anchor Band, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- R & R Textile Mattress Covers and Pads