Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Anchor Band, 39x80 In.
Mfr # X42103
Zoro # G2432814
original price:
$17.24
14% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 39 in x 80 in
- Length 80 in
- Width 39 in
- Protects Mattress
- Fabric 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # X42103
- Zoro # G2432814
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 39 in x 80 in |
Length | 80 in |
Width | 39 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Fabric | 100% Polyester |
Type | Anchor Band |
Corners | Flat with Anchor Band |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Description
Mattress Cover, Anchor Band, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- MABIS Mabis 560-7053-0000 3-Ply Quilted Reusable Underpad (560-7053-0000)
- R & R Textile Mattress Covers and Pads