Shop All Kitchen Towels & Dishcloths
R & R Textile
Kitchen Towel, 17x27 In, Jacquard, PK12
Mfr # 41700
Zoro # G5083127
original price:
$35.15
5% off
new price: $33.39
/pk 12, $2.78/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors: Red/Yellow/Hunter Green/Navy/Black
- Width 17 in
- Length 27 in
- Material 100% Cotton
- Weight 2.4 lb/doz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 41700
- Zoro # G5083127
- Country of Origin Pakistan
- Category Kitchen Towels & Dishcloths
Dimensions
Width | 17 in |
Length | 27 in |
Overall Width | 17 in |
Overall Length | 27 in |
Details
Item | Kitchen Towel |
Color | Assorted Colors: Red/Yellow/Hunter Green/Navy/Black |
Material | 100% Cotton |
Weight | 2.4 lb/doz |
ATTRIBUTE9 | Assorted Colors: Red, Yellow, Hunter Green, Navy, Black |
Description
Kitchen Towel, Overall Width 17 in, Product Type Kitchen Towel, Color Black, Hunter Green, Navy, Red, Yellow, Material 100 Percent Cotton, Overall Length 27 in, Pattern Dry a Dish, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Function Swtich Co1000 (034729)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- AMGOOD 18x84 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1884-2SH)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- R & R TEXTILE Bar Mop, Ribbed, Cotton, PK12 (51716)
- R & R TEXTILE Herringbone Towel, Cotton, PK12 (31505)
- R & R TEXTILE Glass Towel, 15x25 In, Striped, PK12 (31600)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- KAY DEE Cooks Kitchen Marsala Cotton Conversions & Equivalents Krinkle Flour Sack Towel (R3243)
- CAROLINES TREASURES Carolines Treasures BB3436BKTWE Maltese Black Embroidered Kitchen Towel; Set of 2 (BB3436BKTWE)
- CAROLINES TREASURES Louisiana Spices Dish Drying Mat (8131DDM)
- R & R Textile Kitchen Towels & Dishcloths