Shop All Tablecloths & Runners
R & R Textile
Kitchen Grill/Scrub Wipe, 12x20 In, PK12
Mfr # 22000
Zoro # G5045302
product price: $29.99
/pk 12, $2.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 20 in
- Material 100% Cotton
- Color Natural Unbleached
- Weight 4.0 lb/doz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 22000
- Zoro # G5045302
- Country of Origin Multiple
- Category Tablecloths & Runners
Dimensions
Width | 12 in |
Length | 20 in |
Details
Item | Kitchen Grill/Scrub Wipe |
Material | 100% Cotton |
Color | Natural Unbleached |
Weight | 4.0 lb/doz |
Style | Write-On |
ATTRIBUTE9 | Natural Unbleached |
Description
Kitchen Grill/Scrub Wipe, Color Natural Unbleached, Material 100 Percent Cotton, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSETO SERVING SOLUTIONS 3 Level Black Matte Condiment Station with 9 Glass Jars, 1 EA (SM328)
- FAME FABRICS Smock, Female, Purple, K72, LG (32543)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 12" x 2000 ft. (7300112)
- POST Post Golden Crisp Cereal 14.75 oz. Box, PK12 (88008)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- R & R Textile Tablecloths & Runners