Shop All Rags & Towels
R & R Textile
Hand Towel 16"x27" White, 12PK
Mfr # X02300
Zoro # G3102714
product price: $32.39
/pk 12, $2.70/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 16" x 27"
- Color White
- Border Cam
- Weight 3 lb per Dozen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X02300
- Zoro # G3102714
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 16" x 27" |
Width | 16 in |
Length | 27 in |
Details
Material | White |
Item | Hand Towel |
Color | White |
Border | Cam |
Weight | 3 lb per Dozen |
Edges | Hemmed |
Style | Ring Spun |
Description
Hand TowelWidth 16 In., Length 27 In.Cam Border, 86 Percent Cotton; 14 Percent Polyester MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- COLGATE-PALMOLIVE Dishwashing Liquid, Original, 20 oz., PK9 (45118)
- MILWAUKEE TOOL 1-1/4 in. Round Brush Tool (49-90-2017)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK48 (Z73110)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 12 PK (IB-LQZD-TUFI)
- R & R Textile Rags & Towels