Shop All Bath Towels
R & R Textile
Hand Towel, 16x27 In., Beige, PK12
Mfr # X02310
Zoro # G3364645
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 86% Cotton; 14% Polyester
- Width 16 in
- Length 27 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X02310
- Zoro # G3364645
- UPC # 008182023107
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 27 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 86% Cotton; 14% Polyester |
Color | Beige |
Weight | 3 lb per Dozen |
Edges | Hemmed |
Border | Cam |
Description
Hand TowelWidth 16 In., Length 27 In.Cam Border, 86 Percent Cotton; 14 Percent Polyester MaterialColor Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- R & R TEXTILE Hand Towel, 16x30 In, White, PK12 (X02320)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- R & R Textile Bath Towels