Shop All Blankets
R & R Textile
Fleece Blanket, Twin, 66x90 In.
Mfr # X52000
Zoro # G2352454
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 66 in
- Length 90 in
- Fabric 100% Polyester
- Blanket Weight 9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X52000
- Zoro # G2352454
- Country of Origin China
- Category Blankets
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | Beige |
Fabric | 100% Polyester |
Item | Fleece Blanket |
Blanket Weight | 9 oz/sq yd |
Type | Anti-Pill |
Washing Instructions | Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low. |
Hem | All 4 Sides |
Description
Thermal Blanket, Anti-Pill, Twin Size, Width 66 In., Length 90 In., 100 Percent Polyester, Color Beige, All 4 Sides, Blanket Weight 9 oz./Sq. Yd, Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- WHITESIDE MANUFACTURING Adjustable Height Mechanic's Seat (HRAS)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- SUITE REST Fleece Blanket, Qn 90X90 Tn (1720140-TN)
- R & R Textile Blankets