Shop All Blankets
R & R Textile
Fleece Blanket, Queen, 90x90 In.
Mfr # X52002
Zoro # G2798047
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 90 in
- Length 90 in
- Fabric 100% Polyester
- Washing Instructions Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X52002
- Zoro # G2798047
- Country of Origin China
- Category Blankets
Dimensions
Size | Queen |
Width | 90 in |
Length | 90 in |
Details
Color | Beige |
Fabric | 100% Polyester |
Washing Instructions | Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low. |
Hem | All 4 Sides |
Type | Anti-Pill |
Blanket Weight | 9 oz/sq yd |
Item | Fleece Blanket |
Description
Fleece Blanket, Anti-Pill, Queen Size, Width 90 In., Length 90 In., 100 Percent Polyester, Color Beige, All 4 Sides, Blanket Weight 9 oz./Sq. Yd, Gentle Machine or Hand Wash. Luke warm water. No harsh detergents. Do not bleach. Tumble dry low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- PROPAC POLAR FLEECE BLANKET (L1005)
- R & R Textile Blankets