Shop All Blankets
R & R Textile
Fleece Blanket, King, 108x90 In.
Mfr # X52003
Zoro # G2070241
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 108 in
- Length 90 in
- Fabric 100% Polyester
- Blanket Weight 9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # X52003
- Zoro # G2070241
- Country of Origin China
- Category Blankets
Dimensions
Size | King |
Width | 108 in |
Length | 90 in |
Details
Color | Beige |
Fabric | 100% Polyester |
Item | Fleece Blanket |
Blanket Weight | 9 oz/sq yd |
Hem | All 4 Sides |
Type | Anti-Pill |
Washing Instructions | Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low. |
Description
Fleece Blanket, Anti-Pill, King Size, Width 108 In., Length 90 In., 100 Percent Polyester, Color Beige, All 4 Sides, Blanket Weight 9 oz./Sq. Yd, Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- R & R Textile Blankets