Shop All Blankets
R & R Textile
Fleece Blanket, Full, 80 x 90 In.
Mfr # X52001
Zoro # G0651524
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 80 in
- Length 90 in
- Fabric 100% Polyester
- Washing Instructions Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X52001
- Zoro # G0651524
- Country of Origin China
- Category Blankets
Dimensions
Size | Full |
Width | 80 in |
Length | 90 in |
Details
Color | Beige |
Fabric | 100% Polyester |
Item | Fleece Blanket |
Washing Instructions | Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low. |
Blanket Weight | 9 oz/sq yd |
Hem | All 4 Sides |
Type | Anti-Pill |
Description
Fleece Blanket, Anti-Pill, Full Size, Width 80 In., Length 90 In., 100 Percent Polyester, Color Beige, All 4 Sides, Blanket Weight 9 oz./Sq. Yd, Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- R & R Textile Blankets