Shop All Sheets and Pillow Cases
R & R Textile
Fitted Sheet, Twin, PK12
Mfr # X30020
Zoro # G5047043
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 36 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X30020
- Zoro # G5047043
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 36 in |
Length | 80 in |
Pocket Size | 7 in |
Details
Item | Fitted Sheet |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T130 |
Color | White |
Corners | Elastic |
Description
Fitted Sheet, Twin Size, Width 36 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T130 Thread Count, Pocket Size 7 in, Color White, Corners Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00044)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- R & R TEXTILE Bedding and Bath Kit, Queen Sz, Beige/Wht (WWX90009)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- CAROLINES TREASURES Carolines Treasures BB8468PILLOWCASE American Toy Fox Terrier Christmas Fabric Standard Pillowcase (BB8468PILLOWCASE)
- R & R Textile Sheets and Pillow Cases