Shop All Disposable Aprons
R & R Textile
Disposable Isolation Gown, Yellow, PK50
Mfr # ww1170-Yellow
Zoro # G7500065
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Closure Type Manual Ties
- Features Neck and Waist Ties
- Material Polyethelyne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # ww1170-Yellow
- Zoro # G7500065
- Country of Origin India
- Category Disposable Aprons
Dimensions
Size | Universal |
Details
Closure Type | Manual Ties |
Features | Neck and Waist Ties |
Color | Yellow |
Material | Polyethelyne |
Description
Disposable Isolation Gown, Universal Size, Yellow Color, PK 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, M, PK12 (4840M)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- PROPAC Personal Privacy Kit, Pre-Decon, Youth (D3601-YPRE)
- CELLUCAP Disposable Bib Apron, White, XL, PK100 (105GRA)
- DEALMED Lev 1 Non-Surgical Iso Gown, Disposable, Yellow, 10/Pk, 5/Cs, 50PK (782046)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 (417-36550)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- R & R Textile Workwear and Protective Clothing