Shop All Dinner Napkins
This Product is Discontinued
R & R Textile
Dish Cloth, 11x11 In, Striped, PK24 (Discontinued)
Mfr # 41234
Zoro # G5045275
This Product is Discontinued
Key Features
- Color Assorted Colors: Red, Yellow, Hunter Green, Navy, Black
- Width 12"
- Length 12"
- Material 100% Cotton
- Weight 2.0 lb/doz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 41234
- Zoro # G5045275
- Country of Origin Multiple
- Category Dinner Napkins
Dimensions
Width | 12" |
Length | 12" |
Details
Item | Dish Cloth |
Color | Assorted Colors: Red, Yellow, Hunter Green, Navy, Black |
Material | 100% Cotton |
Weight | 2.0 lb/doz |
Style | Write-On |
Description
Dish Cloth, Color Assorted Colors: Red, Yellow, Hunter Green, Navy, Black, Material 100 Percent Cotton, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.