Shop All Rags & Towels
R & R Textile
Colored Terry Cloth Rags, Pallet, 630 lb.
Mfr # Z99403
Zoro # G7118863
product price: $1,288.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$1,288.99
Free 30-Day Returns
Key Features
- Material Terry
- Cleaning Cloth Condition Reclaimed
- Features Soaking up spills, wiping down grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z99403
- Zoro # G7118863
- Country of Origin United States
- Category Rags & Towels
Details
Material | Terry |
Item | Colored Terry Cloth Rags |
Cleaning Cloth Condition | Reclaimed |
Features | Soaking up spills, wiping down grease |
Description
Colored Terry Cloth Rags,Pallet,630 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- GENUINE JOE Small Mop Head, White, Blended, PK12 (GJOSWH1BCT)
- BOARDWALK General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle (BWK816)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE New Microfiber Rags, 4 lb., Bag (Z73125)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- R & R Textile Rags & Towels