Shop All Bedspreads and Comforters
R & R Textile
Bedspread, White, Thermal, 96" L, 74" W, Twin
Mfr # X51200
Zoro # G9869916
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal
- Size Twin
- Width 74 in
- Length 96 in
- Pattern Woven Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # X51200
- Zoro # G9869916
- Country of Origin Pakistan
- Category Bedspreads and Comforters
Dimensions
Size | Twin |
Width | 74 in |
Length | 96 in |
Details
Item | Bedspread |
Type | Thermal |
Pattern | Woven Block |
Color | White |
Face Fabric | Cotton |
Back Fabric | Cotton |
Washing Instructions | Wash Warm, Do Not Bleach, Tumble Dry Medium |
Stitching | Hemmed |
Description
Bedspread, Thermal, Twin Size, Width 74 In., Length 96 In., Woven Block Pattern, Color White, Face Fabric Cotton, Back Fabric Cotton, NA Fiberfill, NA Fill Weight, Stitching Hemmed, Washing Instructions Wash Warm, Do Not Bleach, Tumble Dry Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Duvet Cover Set King/California King-Taupe (650KCDC SLTP)
- KATHY IRELAND Lilac Microfiber Coverlet Set, Lilac, King (KI190006)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- BLUE RIDGE UltraSoft NanoTouch Down Comforter, Extra Warmth, Full/Queen (CN035418)
- WOOLRICH Woolrich WR14-2022 Check Oversized Quilt Mini Set - Gray; King Size & Cal King Size (WR14-2022)
- HOTEL GRAND Oversized Hybrid Blend Comforter, Sage, Full/Queen (005332)
- R & R Textile Bedspreads and Comforters