Shop All Sheets and Pillow Cases
R & R Textile
Bedding and Bath Kit, King Size, Beige/Wht
Mfr # WWX90010
Zoro # G4311974
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dorm, Emergency Shelter, Housing
- Fabric Fleece
- Color Beige, White
- Includes (2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # WWX90010
- Zoro # G4311974
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Details
Item | Pre-Washed, Bedding and Bath Kit |
Type | Dorm, Emergency Shelter, Housing |
Fabric | Fleece |
Color | Beige, White |
Includes | (2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth |
Description
Pre-Washed, Bedding and Bath Kit, Dorm, Emergency Shelter, Housing, King Size, Fleece, Color Beige, White, Includes (2) Standard Pillow Cases, Bath Towel, Fitted Sheet, Flat Sheet, Hand Towel, Mattress Pad, Polyester Fleece Blanket, Wash Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- R & R Textile Sheets and Pillow Cases