Shop All Sheets and Pillow Cases
R & R Textile
Bed Sheets, Twin XXL, 66x115 In., PK12
Mfr # X31010
Zoro # G0818167
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Twin XXL
- Width 66 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X31010
- Zoro # G0818167
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Twin XXL |
Width | 66 in |
Length | 115 in |
Details
Item | Bed Sheets |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T180 |
Color | White |
Corners | Flat |
Description
Bed Sheets, Flat, Twin XXL Size, Width 66 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T180 Thread Count, Color White, Corners Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Bedding and Bath Kit, Queen Sz, Beige/Wht (WWX90009)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- MARTEX Sheet, XL Full, 12" Pocket, Thread T250, PK6 (1A38096)
- R & R Textile Sheets and Pillow Cases