Shop All Sheets and Pillow Cases
R & R Textile
Bed Sheets, Queen XL, 90x115 In., PK12
Mfr # X32012
Zoro # G0533565
product price: $236.99
/pk 12, $19.75/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Queen XL
- Width 90 in
- Length 115 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X32012
- Zoro # G0533565
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Queen XL |
Width | 90 in |
Length | 115 in |
Details
Item | Bed Sheets |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Flat |
Description
Bed Sheets, Flat, Queen XL Size, Width 90 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Corners Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- 1888 MILLS Flat Sheet T180 Queen 90X110, 12PK (N190110WHT-1-LT00)
- R & R Textile Sheets and Pillow Cases