Shop All Sheets and Pillow Cases
R & R Textile
Bed Sheets, Queen, 60x80 In., PK12
Mfr # X32016
Zoro # G0874413
original price:
$222.99
21% off
new price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Queen
- Width 60 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X32016
- Zoro # G0874413
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Queen |
Width | 60 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Bed Sheets |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Elastic |
Description
Bed Sheets, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- DEKORRA Artificial Rock - Riverbed Brown - Model 113 (113-RB)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - King - Charcoal Grey (1831-KG-CHA)
- R & R Textile Sheets and Pillow Cases