Shop All Bath Towels
R & R Textile
Bath Towel, 24x50 In., Beige, PK12
Mfr # X01140
Zoro # G1934283
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 86% Cotton; 14% Polyester
- Width 24 in
- Length 50 in
- Weight 10.5 lb per Dozen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X01140
- Zoro # G1934283
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 50 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 86% Cotton; 14% Polyester |
Color | Beige |
Weight | 10.5 lb per Dozen |
Border | Cam |
Edges | Hemmed |
Description
Bath TowelWidth 24 In., Length 50 In.Cam Border, 86 Percent Cotton; 14 Percent Polyester MaterialColor Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- R & R Textile Bath Towels