Shop All Bath Towels
R & R Textile
Bath Towel, 24x48 In., White, PK12
Mfr # 62410
Zoro # G1354035
product price: $52.95
/pk 12, $4.41/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open End
- Material 100% Cotton
- Width 24 in
- Length 48 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 62410
- Zoro # G1354035
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 24 in |
Length | 48 in |
Details
Item | Bath Towel |
Style | Open End |
Material | 100% Cotton |
Color | White |
Weight | 8 lb per Dozen |
Edges | Hemmed |
Border | Cam |
Description
Bath TowelWidth 24 In., Length 48 In.Cam Border, 100 Percent Cotton MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- R & R TEXTILE Bath Mat, 20x30 In., Beige, PK12 (X04400B)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Navy/White) (261344FMB)
- R & R Textile Bath Towels