Shop All Bath Towels
R & R Textile
Bath Towel, 22x44 In., White, PK12
Mfr # 62200
Zoro # G3156361
product price: $38.85
/pk 12, $3.24/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open End
- Material 100% Cotton
- Width 22 in
- Length 44 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 62200
- Zoro # G3156361
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 22 in |
Length | 44 in |
Details
Item | Bath Towel |
Style | Open End |
Material | 100% Cotton |
Color | White |
Weight | 6 lb per Dozen |
Border | Cam |
Edges | Hemmed |
Description
Bath TowelWidth 22 In., Length 44 In.Cam Border, 100 Percent Cotton MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- BETSY DRAKE Betsy Drake GT793 20 x 20 in. Christmas Bells Guest Towel (GT793)
- R & R Textile Bath Towels