R & R Textile

Bath Mat, 20x30 In., White, PK12


product price: $56.99
/pk 12, $4.75/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Ring Spun
  • Material 14% Polyester, 86% Cotton
  • Width 20 in
  • Length 30 in
  • Weight 7 lb per Dozen
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 20 in
Length 30 in

Details

Item Bath Mat
Style Ring Spun
Material 14% Polyester, 86% Cotton
Color White
Weight 7 lb per Dozen

Description

Bath Mat, Ring Spun, Width 20 In., Length 30 In., Weight 7 lb. per Dozen, 86 Percent Cotton, 14 Percent Polyester Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.