Shop All Bath Towels
This Product is Discontinued
R & R Textile
Bar Mop Towel, Ribbed, Cotton, 20inL, PK12 (Discontinued)
Mfr # 51705
Zoro # G9993803
This Product is Discontinued
Key Features
- Style Terry
- Material 100% Cotton
- Width 15 in
- Length 20 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 51705
- Zoro # G9993803
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 15 in |
Length | 20 in |
Overall Width | 15 in |
Overall Length | 18 in |
Details
Item | Bar Towel |
Style | Terry |
Material | 100% Cotton |
Color | White |
Weight | 1.3 lb |
ATTRIBUTE9 | White |
Pattern | Terry |
Description
Bar Towel, Overall Width 15 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 18 in, Pattern Terry, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.