Shop All Kitchen Towels & Dishcloths
This Product is Discontinued
R & R Textile
Bar Mop, Ribbed, Cotton, PK12, Width: 17" (Discontinued)
Mfr # 51715
Zoro # G6197055
This Product is Discontinued
Key Features
- Width 17 in
- Color White
- Length 20 in
- Material 100% Cotton
- Weight 2.5 lb/doz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 51715
- Zoro # G6197055
- Country of Origin Multiple
- Category Kitchen Towels & Dishcloths
Dimensions
Width | 17 in |
Length | 20 in |
Overall Length | 19 in |
Overall Width | 16 in |
Details
Item | Bar Towel |
Color | White |
Material | 100% Cotton |
Weight | 2.5 lb/doz |
Style | Write-On |
ATTRIBUTE9 | White |
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 19 in, Pattern 30 oz Terry, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.