Shop All Barware and Beverage Service
R & R Textile
Bar Mop, 17x20 In, White, PK12
Mfr # 51720
Zoro # G5045311
original price:
$15.31
14% off
new price: $13.15
/pk 12, $1.10/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Material 100% Cotton
- Color White
- Length 20 in
- Weight 2.0 lb/doz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 51720
- Zoro # G5045311
- UPC # 008182517200
- Country of Origin Pakistan
- Category Barware and Beverage Service
Dimensions
Width | 17 in |
Length | 20 in |
Overall Width | 17 in |
Overall Length | 20 in |
Details
Item | Bar Towel |
Material | 100% Cotton |
Color | White |
Weight | 2.0 lb/doz |
Style | Write-On |
ATTRIBUTE9 | White |
Pattern | Terry |
Description
Bar Towel, Overall Width 17 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 20 in, Pattern Terry, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Fuse Holder 15A 600V, Push-Turn Tp (91695)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, MD (83087)
- STOLTZ Stoltz RP-10 10 inch Keel Roller - 5/8 inch Shaft (RP-10)
- TAYLOR FREEZER Pulley Rear Bearing (25570)
- BARY3 BlackSilver Stainless Steel Lever Corkscrew Set (BAR-0753)
- WHITECAP TEAK Bar Rack (62550)
- PUREWINE. PureWine The Wand Gold/Silver Plastic Wine Filter (VINO10SGSM)
- ITI Decanter, 13 oz. Glass PK24 (220)
- BK RESOURCES Stainless Steel Keyhole Mount, 30" Single Speed Rail 18 GA (BKUBSR-30)
- CONCORD 304 Stainless Steel Barbed Elbow Hose 3/8" Barb Hose to 1/2" NPT Male (BE-01)
- STERNO Rack Buffet Folding (70144)
- R & R Textile Barware and Beverage Service