Shop All Mugs & Tumblers
R & R Imports
R & R Imports TBM-C-HAMP19 16 oz Hampton University Mason Jar Tumbler
Mfr # TBM-C-HAMP19
Zoro # G603779997
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Imports
- MFR # TBM-C-HAMP19
- Zoro # G603779997
- UPC # 696845114783
- Country of Origin China
- Category Mugs & Tumblers
Description
Hampton University Mason Jar Tumbler
These 16oz glasses sport a classic mason jar shape. It includes a screw on lid and straw. The graphics are UV printed so they remain bright and sharp.
Specifications- Capacity: 16 oz
- Team: Hampton University
- League: NCAA
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Container (990035500)
- FAME FABRICS Vest, Unisex, Burgundy, V40, XL (28624)
- JADE RANGE Gas Valve - On/Off (4410600100)
- HERSHEYS Full Size Chocolate Candy Bar Variety Pack, Assorted 1.5 oz Bar, PK30 (20650)
- R & R IMPORTS R & R Imports TBM-C-FRS19 16 oz Fresno State Bulldogs Mason Jar Tumbler (TBM-C-FRS19)
- R & R IMPORTS R & R Imports TBM-C-FAM19 16 oz Florida A&M Rattlers Mason Jar Tumbler (TBM-C-FAM19)
- R & R IMPORTS R & R Imports TB2-N-CHE20 24 oz Chase Elliott No.20 Straw Tumbler (TB2-N-CHE20)
- R & R IMPORTS R & R Imports ITB-C-TXS20 MOM Texas State Bobcats Proud Mom 20 oz Insulated Stainless Steel Tumblers (ITB-C-TXS20 MOM)
- R & R IMPORTS R & R Imports TBM-C-TXA19 16 oz Texas A&M Aggies Mason Jar Tumbler (TBM-C-TXA19)
- FINELINE SETTINGS 5 Oz. Tumbler (405)
- LOGO BRANDS LSU 30oz Colorblock Stainless Tumbler (162-S30T-11)
- R & R Imports Mugs & Tumblers