Shop All Mugs & Tumblers
R & R Imports
R & R Imports TB2-N-CHE20 24 oz Chase Elliott No.20 Straw Tumbler
Mfr # TB2-N-CHE20
Zoro # G903789337
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Imports
- MFR # TB2-N-CHE20
- Zoro # G903789337
- UPC # 696845705028
- Country of Origin China
- Category Mugs & Tumblers
Description
Chase Elliott No.20 Straw Tumbler
Grab your favorite drink on the run with these Cold To Go 24 oz Tumblers. Perfect for enjoying a cold drink on a hot day, logos and colors. These sturdy and stylish 24 oz plastic tumblers are easy to clean and come with a reusable plastic straw and tight sealing lid.
Specifications- Capacity: 24 oz
- Team: Chase Elliott
- League: NASCAR
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POP TARTS Pop-Tarts Chocolate Chip Toaster Pastries 3.67 oz Pouch (3800019721)
- WARING COMMERCIAL Food Blender, 32 Oz, Extra Heavy Duty (7011HS)
- RUBBERMAID Cone, Safety, Pop-Up, 20" For - Part# Rbmdfg9S0000Yel (RBMDFG9S0000YEL)
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Bulb Head, 6'L, 1/2"W Cable (56658)
- R & R IMPORTS R & R Imports TBM-C-TXA19 16 oz Texas A&M Aggies Mason Jar Tumbler (TBM-C-TXA19)
- R & R IMPORTS R & R Imports ITB-C-TXS20 MOM Texas State Bobcats Proud Mom 20 oz Insulated Stainless Steel Tumblers (ITB-C-TXS20 MOM)
- R & R IMPORTS R & R Imports TBM-C-FRS19 16 oz Fresno State Bulldogs Mason Jar Tumbler (TBM-C-FRS19)
- R & R IMPORTS R & R Imports TBM-C-FAM19 16 oz Florida A&M Rattlers Mason Jar Tumbler (TBM-C-FAM19)
- GRIZZLY COOLERS Insulated Mug, 16 oz. Capacity (4450065)
- TREND SETTERS Harry Potter Constellations Clue Morphing Heat-Sensitive Mug (TR127228)
- LIBBEY Libbey 10 oz. Glass Mug, PK12 (5201)
- R & R Imports Mugs & Tumblers