R & R Imports

R & R Imports SGSE2-C-APS20 Appalachian State 2 oz Square Shot Glass Laser Etched Logo Design - Pack of 2


product price: $24.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy your favorite beverage in style with our shot glasses. They hold up to 2 ozs and feature a thick square base. UV printed so they remain crisp and colorful.

Features
  • Appalachian State 2 oz Square Shot Glass Laser Etched Logo Design
  • Pack of 2
Specifications
  • Capacity: 2 oz
  • League: Appalachian State
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.