Shop All Drinking Glasses
R & R Imports
R & R Imports PNT2-C-AKN19 16 oz Akron Zips Pint Glass - Pack of 2
Mfr # PNT2-C-AKN19
Zoro # G103874772
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Imports
- MFR # PNT2-C-AKN19
- Zoro # G103874772
- UPC # 696845112185
- Country of Origin China
- Category Drinking Glasses
Description
Share a pint with your pals to celebrate your team's win. These 16 oz glasses sport a classic pint shape. The graphics are UV printed so they remain bright and sharp.
Features- Akron Zips Pint Glass
- Pack of 2
- Capacity: 16 oz
- Team: Akron Zips
- League: NCAA
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) For Anthony - Part# 2117520005 (2117520005)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- WORLD CENTRIC World Centric Clear Compostable Corn Starch Cups, PK1000 (CP-CS-16)
- R & R IMPORTS R & R Imports ITWE-C-FAM20N Florida A&M Rattlers 12 oz Insulated Wine Stainless Steel Tumbler; Navy (ITWE-C-FAM20N)
- R & R IMPORTS R & R Imports ITWE-C-DAV20C Davidson College 12 oz Insulated Wine Stainless Steel Tumbler; Coral (ITWE-C-DAV20C)
- TERVIS TUMBELR Tumbler Lid Blk 16Oz (1020279)
- MIKASA STEMLESS WINE GLASS 18OZ (5308596)
- LIBBEY Libbey Gibraltar 12 oz. Cooler Glass, PK36 (15235)
- CARLISLE FOODSERVICE Tumbler (110807)
- LORENZO IMPORT Lorenzo Import 243070 RCR Laurus Crystal Highball set of 6 (243070)
- R & R Imports Drinking Glasses