Shop All Drinking Glasses
R & R Imports
R & R Imports ITWE-C-FAM20N Florida A&M Rattlers 12 oz Insulated Wine Stainless Steel Tumbler; Navy
Mfr # ITWE-C-FAM20N
Zoro # G603952499
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Imports
- MFR # ITWE-C-FAM20N
- Zoro # G603952499
- UPC # 308131001225
- Country of Origin China
- Category Drinking Glasses
Description
Showcasing your favorite college team, these 12 oz wine stainless steel insulated tumblers are perfect for keeping your drinks warm or cold! Lid included. Hand wash.
Specifications- Color: Navy
- Capacity: 12 oz
- League: Florida A&M Rattlers
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARILLA Barilla Angel Hair Capellini Pasta 16 oz., PK20 (1000338001)
- REYNOLDS Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 18" x 500 Ft., Silver (REY 624)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- WHIRLPOOL Mount Bracket (WP8269145)
- R & R IMPORTS R & R Imports ITWE-C-DAV20C Davidson College 12 oz Insulated Wine Stainless Steel Tumbler; Coral (ITWE-C-DAV20C)
- LIBBEY Libbey 10 oz. Gibraltar Rock Glass 1 Glass, PK36 (15232)
- LOGO BRANDS Ole Miss 16oz Hotty Toddy Overtime Pint Glass (176-G16P-4A)
- LOGO BRANDS Carolina Panthers 16oz Gameday Pint Glass (605-G16P-1)
- ANCHOR HOCKING Anchor Hocking 5 oz. Solace Juice Rim Tempered Glass, PK24 (90051A)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- LOGO BRANDS Boston Red Sox 16oz Overtime Pint Glass (505-G16P-4)
- R & R Imports Drinking Glasses