Shop All Drinking Glasses
R & R Imports
R & R Imports ITWE-C-ELON20C Elon University 12 oz Insulated Wine Stainless Steel Tumbler; Coral
Mfr # ITWE-C-ELON20C
Zoro # G303952478
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Imports
- MFR # ITWE-C-ELON20C
- Zoro # G303952478
- UPC # 308131001041
- Country of Origin China
- Category Drinking Glasses
Description
Showcasing your favorite college team, these 12 oz wine stainless steel insulated tumblers are perfect for keeping your drinks warm or cold! Lid included. Hand wash.
Specifications- Color: Coral
- Capacity: 12 oz
- League: Elon University
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Fresh Lime Green Cups, 9oz, 240PK (563123B)
- KITCHENAID Classic Plus Onyx Black 4.5 qt 10 speed Stand Food Mixer (K45SSOB)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 6-On (41006)
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Btm Bracket (8014165)
- R & R IMPORTS R & R Imports ITWE-C-FAM20N Florida A&M Rattlers 12 oz Insulated Wine Stainless Steel Tumbler; Navy (ITWE-C-FAM20N)
- R & R IMPORTS R & R Imports ITWE-C-DAV20C Davidson College 12 oz Insulated Wine Stainless Steel Tumbler; Coral (ITWE-C-DAV20C)
- ANCHOR HOCKING Anchor Hocking New Orleans Rocks Class 4 oz., PK36 (90004)
- CAMBRO Tumbler, 8 oz., L 4 In., PK36 (CANT8152)
- LIBBEY Libbey 18 oz. Schooner Specialty, PK12 (1785473)
- LOGO BRANDS Minnesota Timberwolves Leopard 16oz Black Powdercoat Curved Beverage (717-S16PB-BLK-33)
- BASICWISE Plastic Reusable Cups 7oz, PK 6 (QI003475.6)
- R & R Imports Drinking Glasses