Shop All Cabinet Knobs
R. Christensen
R. Christensen 9773-1000-P 1.562 in. Zest Knob with Long Polished Chrome & Orange
Mfr # 9773-1000-P
Zoro # G903687671
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9773-1000-P
- Zoro # G903687671
- UPC # 655701084011
- Country of Origin China
- Category Cabinet Knobs
Description
Zest Knob with Long Polished Chrome & Orange
The Zest Collection features Polished Chrome cabinet knobs with color-saturated acrylic accents for a bold look that stands out.
Specifications- Finish: Polished Chrome & Orange
- Base Material: Zinc/Acrylic
- Collection: Zest
- Length: 1-9/16 in. (40 mm)
- Width: 1-1/2 in. (38 mm)
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2" Wx6"Dx8"H Rubberwood Mission Arts & Crafts Corbel (COR16-ARW)
- STRYBUC Sash Lock with Keeper Chrome (50-658A)
- KWIKSET 660 Thick Door Pack, Bright Polished Brass (86129-3)
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) White Contemporary Cabinet Knob (BP90414030)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Brushed Pewter Square Park Cabinet Knob (183BNBDL)
- RICHELIEU HARDWARE 1 9/16-inch (40 mm) x 1 9/16-inch (40 mm) Matte Black Contemporary Cabinet Knob (BP404016900)
- EMTEK Satin Nickel Knobs 86401US15 (86401US15)
- AMEROCK 1.37 in. Knob Glacio Clear, Oil Rubbed Bronze (A36653 CORB)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 10PK (5080-ORB-10)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Matte Black Oval Verona Cabinet Knob (413322)
- R. Christensen Cabinet Knobs