Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 9757-7000-P 96 mm CC Core Pull with Lime Transparent
Mfr # 9757-7000-P
Zoro # G003687694
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9757-7000-P
- Zoro # G003687694
- UPC # 655701083854
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Core Pull with Lime Transparent
The Core Collection provides you with acrylic pieces in bold colors that will add a pop of excitement into any design space.
Specifications- Finish: Lime Transparent
- Base Material: Acrylic
- Collection: Core
- Length: 4-15/16 in. (125 mm)
- Width: 1-5/16 in. (33.3 mm)
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2017 - 2020 Ford 2-Way PEPS Smart Key 5 Button Trunk / Remote Start M3N-A2C93142600 (RSK-FD-EXFM)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK5 (1RGW4)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP23775128195)
- CROWN 6" Manhattan Cabinet Pull with 5" Center to Center Oil Matte Black Finish (CHP92927BK)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- MONROE PMP Pull Handle, Cast Zinc, Polished Chrome, Threaded Holes (PH-0163)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Golden Champagne Cabinet Pull (BP36888BBZ)
- R. Christensen Cabinet Handles & Pulls