Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 9756-7000-P 96 mm CC Core Pull with Black Transparent
Mfr # 9756-7000-P
Zoro # G903687633
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9756-7000-P
- Zoro # G903687633
- UPC # 655701083847
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Core Pull with Black Transparent
The Core Collection provides you with acrylic pieces in bold colors that will add a pop of excitement into any design space.
Specifications- Finish: Black Transparent
- Base Material: Acrylic
- Collection: Core
- Length: 4-15/16 in. (125 mm)
- Width: 1-5/16 in. (33.3 mm)
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Replacement Bumper, For Use w/20KA56, PK5 (461B)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- BRINKS COMMERCIAL 45 in L Black Door Hinge (BC41018)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0150)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- ELEMENTS BY HARDWARE RESOURCES 319 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull (399PC)
- CROWN 5-1/2" Modern Cabinet Pull with 5" Center to Center Oil Rubbed Bronze Finish (CHP8203410B)
- LAUREY 3" Nantucket Pull, Matte Black (52720)
- R. Christensen Cabinet Handles & Pulls