Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 9755-7000-P 96 mm CC Core Pull with White Transparent
Mfr # 9755-7000-P
Zoro # G403687713
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9755-7000-P
- Zoro # G403687713
- UPC # 655701083830
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Core Pull with White Transparent
The Core Collection provides you with acrylic pieces in bold colors that will add a pop of excitement into any design space.
Specifications- Finish: White Transparent
- Base Material: Acrylic
- Collection: Core
- Length: 4-15/16 in. (125 mm)
- Width: 1-5/16 in. (33.3 mm)
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- STERLING SEAL & SUPPLY 108 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL108X250)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1686)
- ADAMS RITE Deadlatch Handle, LH, Dark Bronze (4560-501-121)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- COLONIAL BRONZE 745 Series 6in Center to Center Cabinet Pull Oil Rubbed Bronze Finish (745610B)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- RICHELIEU HARDWARE 12-inch (305 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869512158)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189192195)
- CROWN 4-1/2" Bin Cabinet Pull with 3" Center to Center Oil Rubbed Bronze Finish (CHP8075310B)
- R. Christensen Cabinet Handles & Pulls