Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 9745-1000-P 96 mm CC Dash Pull with Polished Chrome & White
Mfr # 9745-1000-P
Zoro # G303687721
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R. Christensen
- MFR # 9745-1000-P
- Zoro # G303687721
- UPC # 655701083731
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Dash Pull with Polished Chrome & White
The Dash Collection showcases a polished chrome finish with a dash of color in the center.
Specifications- Finish: Polished Chrome & White
- Base Material: Zinc/Acrylic
- Collection: Dash
- Length: 7-5/16 in. (186 mm)
- Width: 1/2 in. (12.7 mm)
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, FKM (40MOSFY-600)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36909G10)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Unthr. Through Holes (1VZZ9)
- R. Christensen Cabinet Handles & Pulls