Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 9737-1BPN-C 64 mm CC Up Drop Pull with Brushed Nickel
Mfr # 9737-1BPN-C
Zoro # G503687712
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9737-1BPN-C
- Zoro # G503687712
- UPC # 655701083656
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Up Drop Pull with Brushed Nickel
The Up Collection has drop pulls in a minimalist design providing a sophisticated touch.
Specifications- Finish: Brushed Nickel
- Base Material: Zinc
- Collection: Up
- Length: 3-9/16 in. (90 mm)
- Width: 3/8 in. (10 mm)
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 86 Degree Restriction Clip for 107 Degree Hinges (74.1103)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1382)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- ELESA In six standard colours, M.843/100 B-M6-C9 (M.843)
- LAUREY 3" Porcelain Pull, Opal (3795)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- R. Christensen Cabinet Handles & Pulls