Shop All Cabinet Knobs
R. Christensen
R. Christensen 9324-1BPN-C 2.5 in. dia. Stylus Recess Knob with Brushed Nickel
Mfr # 9324-1BPN-C
Zoro # G303687431
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 9324-1BPN-C
- Zoro # G303687431
- UPC # 655701078966
- Country of Origin China
- Category Cabinet Knobs
Description
Stylus Recess Knob with Brushed Nickel
The Stylus Collection has square recess pulls in contemporary finishes and four useful sizes.
Explore a wide range of different types of Door accessories to suit variety of home and outdoor applications. These are all made out of high quality material to ensure durable, reliable performance.
Specifications- Finish: Brushed Nickel
- Collection: Stylus
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.N)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- SUGATSUNE Sugatsune SUSHES3D 120 BL Hinge-Concealed 3Way Adjustable Drive Invisible Hinge; Black - 29 mm (SUSHES3D 120 BL)
- RICHELIEU HARDWARE 1 5/32-inch (29 mm) x 15/32-inch (12 mm) Matte Black Transitional Cabinet Knob (BP525429900)
- CROWN 1-1/5" Diecast Cabinet Knob with 1-1/8" Screws Satin Nickel Finish (CHK3910SN)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- AMEROCK KNOB CHAMPAGNE 1-1/4in. DIA (BP53005CZ)
- JEFFREY ALEXANDER 2" Matte Black Zane Cabinet "T" Knob (293T-MB)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 5PK (5415-BP-5)
- R. Christensen Cabinet Knobs