Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1192-7000-P 160 mm CC Prism Pull with Polished Chrome & White
Mfr # 1192-7000-P
Zoro # G203687586
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1192-7000-P
- Zoro # G203687586
- UPC # 655701092306
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Prism Pull with Polished Chrome & White
The Prism Collection allows you to get creative and personalize your space with seven colorful cabinet pulls options.
Specifications- Finish: Polished Chrome & White
- Screw: Included
- Collection: Prism
- Length: 6-5/8 in. (168 mm)
- Width: 9/16 in. (14.3 mm)
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- ZORO SELECT Grommet, Buna-N, MS 35489-1, PK100 (3MRG2)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- EKENA MILLWORK Premium 24" Barn Door Floor T-Guide, Black (GB6001G2BL)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- MONROE PMP Pull Handle, Natural, 7 In. H, Natural, Threaded Holes (PH-0130)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP7470320160)
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36833PN)
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- R. Christensen Cabinet Handles & Pulls