Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1188-1BPN-C 224 mm CC Fuji Pull with Brushed Nickel
Mfr # 1188-1BPN-C
Zoro # G803687603
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1188-1BPN-C
- Zoro # G803687603
- UPC # 655701092269
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Fuji Pull with Brushed Nickel
The Fuji Collection provides triangular cabinet pulls reminiscent of the mountain its named after.
Specifications- Finish: Brushed Nickel
- Screw: Included
- Collection: Fuji
- Length: 12-1/2 in. (318 mm)
- Width: 1-1/4 in. (32 mm)
- Projection: 13/16 in. (21 mm)
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10 (U38805.018.0131)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- HAGER Prime Coat Shim 337A (023347)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- BERENSON Berenson 9822-1VTN-P 128 mm CC Laura Pull with Vintage Nickel (9822-1VTN-P)
- LIBERTY HARDWARE Liberty Hardware P25965C-VBC-C 4 in. Venetian Bronze Step Edge Cabinet Pull (177622)
- MONROE PMP Folding Pull Handle, Polyethylene, Clips/Fasteners (PH-0283)
- RICHELIEU HARDWARE 12-inch (305 mm) Center to Center Matte Black Transitional Cabinet Pull (BP867512900)
- R. Christensen Cabinet Handles & Pulls