Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1169-7000-P 16 mm CC Quad Pull with Matte Black & Dark Brown
Mfr # 1169-7000-P
Zoro # G203687487
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R. Christensen
- MFR # 1169-7000-P
- Zoro # G203687487
- UPC # 655701092078
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Quad Pull with Matte Black & Dark Brown
The Quad Collection brings you translucent acrylic knobs in subtle earth tones to bring a warm and modern touch to your kitchen or bath.
Specifications- Finish: Matte Black & Dark Brown
- Collection: Quad
- Length: 2 in. (51 mm)
- Center to Center: 5/8 in. (16 mm)
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- LUCKY LINE Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (7561000)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- BERENSON Swagger 128mm CC Brushed Nickel Pull (2312-1BPN-P)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720320900)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- R. Christensen Cabinet Handles & Pulls