Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1168-7000-P 16 mm CC Quad Pull with Matte Black & Light Brown
Mfr # 1168-7000-P
Zoro # G103687464
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1168-7000-P
- Zoro # G103687464
- UPC # 655701092061
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Quad Pull with Matte Black & Light Brown
The Quad Collection brings you translucent acrylic knobs in subtle earth tones to bring a warm and modern touch to your kitchen or bath.
Specifications- Finish: Matte Black & Brown
- Collection: Quad
- Length: 2 in. (51 mm)
- Center to Center: 5/8 in. (16 mm)
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Closer Invisible Hinge, 1-3/4″ Door Thickness, 20 Min UL Rated, US26D (218ICUS26D)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- ZORO SELECT Grommet, Buna-N, MS 35489-51, PK25 (3MRN9)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- LAUREY Stainless Steel Oversized Pull, 24"cc/28"OA (89994)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- LAUREY 3" Classic Traditions Pull, Antique Brass (27705)
- MNG 2 1/2" Striped Cup Pull, Polished Chrome (13615)
- CONTEMPO LIVING Contempo Living 71125-10 10.5 in. Brushed Stainless Steel Kitchen Handle (71125-10)
- R. Christensen Cabinet Handles & Pulls