Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1162-4SSL-P 64 mm CC Silhouette Pull with Stainless Steel Look
Mfr # 1162-4SSL-P
Zoro # G303687554
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1162-4SSL-P
- Zoro # G303687554
- UPC # 655701092009
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Silhouette Pull with Stainless Steel Look
The pulls of the Silhouette Collection have defined lines and smooth surfaces to seamlessly blend into your drawers and cabinets.
Specifications- Finish: Stainless Steel Look
- Collection: pulls of the Silhouette
- Length: 7-1/2 in. (190 mm)
- Width: 9/16 in. (14.3 mm)
- Projection: 1-1/16 in. (27 mm)
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Rod Covers 72", White, Die C-0059, PK12 (MP7163)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull, (625-160BG-10)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP873192CHBRZ)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- BERENSON Berenson 9822-1VTN-P 128 mm CC Laura Pull with Vintage Nickel (9822-1VTN-P)
- R. Christensen Cabinet Handles & Pulls