Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1149-1BPN-P 96 mm CC Facet Pull with Brushed Nickel
Mfr # 1149-1BPN-P
Zoro # G203687517
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1149-1BPN-P
- Zoro # G203687517
- UPC # 655701091880
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Facet Pull with Brushed Nickel
The Facet Collection gives you a unique geometric style that fits with any modern space.
Specifications- Finish: Brushed Nickel
- Screw: Included
- Collection: Facet
- Length: 6 in. (152 mm)
- Width: 3/4 in. (19 mm)
- Projection: 3/4 in. (19 mm)
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- MSI Oxide Magnetite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0532)
- WADDELL Rosette Block 2-3/4In Pine (RTB25-36)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060128900)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Satin Nickel Edgefield Cabinet Tab Pull (A500-6SN)
- AMEROCK Edge Pull 5-1/16 in 128 mm Center-to-Center Flat Black Cabinet Pull (BP36575FB)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Black Nickel Contemporary Cabinet Pull (738132092)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Bronze Square Glendale Cabinet Pull (525-96SBZ)
- R. Christensen Cabinet Handles & Pulls