Shop All Cabinet Handles & Pulls
R. Christensen
R. Christensen 1144-1BPN-P 320 mm CC Spiral Pull with Brushed Nickel
Mfr # 1144-1BPN-P
Zoro # G403687515
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R. Christensen
- MFR # 1144-1BPN-P
- Zoro # G403687515
- UPC # 655701091835
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Spiral Pull with Brushed Nickel
The Spiral Collection gives you a unique and contemporary design while maintaining function.
Specifications- Finish: Brushed Nickel
- Screw: Included
- Collection: Spiral
- Length: 6-11/16 in. (170 mm)
- Width: 3/4 in. (19 mm)
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC3210 690)
- R. CHRISTENSEN R. Christensen 9794-1BPN-P 202 mm CC Recess Recessed Pull with Brushed Nickel (9794-1BPN-P)
- R. CHRISTENSEN R. Christensen 9299-1BPN-C 128 mm CC I-Spazio Pull with Brushed Nickel (9299-1BPN-C)
- HICKORY HARDWARE Backplate Pull 3 Inch Center to Center (P329-ST)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- MONROE PMP Cut-To-Length Pull Handle, Steel, Threaded Holes (PH-0275)
- BERENSON Euro Moderno 96mm CC Brushed Nickel Pull (9718-1BPN-P)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- R. Christensen Cabinet Handles & Pulls