Shop All High Visibility Vests
R & B Fabrications
R&B Fabrications Incident Command Safety Vest, Safety Orange
Mfr # 003L-OR-IC
Zoro # G808415416
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & B Fabrications
- MFR # 003L-OR-IC
- Zoro # G808415416
- Country of Origin United States
- Category High Visibility Vests
Description
Constructed of extra strong vinyl coated nylon mesh, edges bound and double stitched with nylon binding. Adjustable on each side with side release nylon buckles. Shoulders have 13/8 wide 3m scotchlite reflective material on front and back and a 4 x 18 3m scotchlite reflective material panel with title in black on front and back. Designed with our standard high quality workmanship. Wt. 10 oz. 28l x 25w.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 17 in. Convex Mirror (ALL76407)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- GEMTOR Choker, Anchor Tie Off, 2 ft. (AS-2-2)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2OM2X)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8OMXL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 4X-Large, Lime (M7148C-3 4XL)
- PORTWEST Premium Surveyors Vest, Med (US375)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- R & B Fabrications Workwear and Protective Clothing