Shop All Motor Parts
Qwikproducts
QwikSwap X3 Constant torque ECM replacement - 3 speed
Mfr # QT6100
Zoro # G802197271
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Work with optional Humidity Sensor (QT6001) for enhanced humidity removal, Any PSC Motor
- Includes Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits
- Features Works with X13 Motors, Provides automatic 3-speed operation: Allows the PSC motor to change between high, medium, and low speeds during operation, Fast Replacement (without programming)
- Length 8.5
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT6100
- Zoro # G802197271
- UPC # 711582061005
- Country of Origin United States
- Category Motor Parts
Dimensions
Length | 8.5 |
Width | 2 |
Height | 12.5 |
Details
For Use With | Work with optional Humidity Sensor (QT6001) for enhanced humidity removal, Any PSC Motor |
Includes | Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits |
Features | Works with X13 Motors, Provides automatic 3-speed operation: Allows the PSC motor to change between high, medium, and low speeds during operation, Fast Replacement (without programming) |
Material | Multiple |
Application | Provides replacement of a failed OEM Constant Torque ECM, X13 or SelecTech motor with Permanent Split Capacitor (PSC) motor while also ADDING performance improving variable blower air flow capability - like high end systems have |
Color | Mostly Green |
Weight | 0.8 |
Description
QwikSwap X3 provides direct replacement for any failed OEM Constant Torque ECM motor with Permanent Split Capacitor motor. QwikSwap allows the PSC motor to change between high, medium, and low speeds during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- HELWIG CARBON BRUSH HOLDER ELECTRIC MOTOR PARTS AND ACCESSORY (11.101540.1.502)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- ILB GOLD Rotor, Replacement For Lester 28-7010 (28-7010)
- DAYTON Center Rod (711901)
- Qwikproducts Motor Supplies