Shop All Motor Parts
Qwikproducts
QwikSwap X1 Constant torque ECM replacement - 1 speed
Mfr # QT6101
Zoro # G602197273
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Any PSC Motor
- Includes Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits
- Height 10
- Material Multiple
- Features Single Speed Operation, Works with X13 Motors, Low-Cost, Robust Alternative to Expensive Unreliable ECM Motors, Fast Replacement (no programming required)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qwikproducts
- MFR # QT6101
- Zoro # G602197273
- UPC # 711582061012
- Country of Origin United States
- Category Motor Parts
Dimensions
Height | 10 |
Width | 2 |
Length | 7.5 |
Details
For Use With | Any PSC Motor |
Includes | Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits |
Material | Multiple |
Features | Single Speed Operation, Works with X13 Motors, Low-Cost, Robust Alternative to Expensive Unreliable ECM Motors, Fast Replacement (no programming required) |
Application | provides a single technician-selected motor speed when replacing a failed OEM Constant Torque ECM, X13 |
Weight | 0.2 |
Color | Mostly Green |
Description
The QwikSwap X1 (QT6101) provides a single technician-selected motor speed when replacing a failed OEM Constant Torque ECM motor. Installation is as easy as moving wires from the failed ECM motor to the QwikSwap X1 board, then connecting the replacement PSC motor’s common and power lead to the QwikSwap X1 board (along with a capacitor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD60G20V, Pressure Line, 20 micron (ZX-DHD60G20V)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- QWIKPRODUCTS QwikSwap X3 Constant torque ECM replacement - 3 speed (QT6100)
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- YORK Shaft 1.00" dia. x 19.75" L (S1-029-24418-000)
- DAYTON High Speed Sub Assembly (P146-020-0750)
- DAYTON Low, Inter SP Gear (119-100-1007)
- Qwikproducts Motor Supplies